Specifications
Dimensions
- Connection Size3/4 in
- Diameter5/16 in
- Drain Line Inner Diameter3/4 in to 1-1/2 in
- Length35 ft
Details
- Cable TypeInner Core
- For Use WithK-3800
- MaterialSteel
- Number Of Pieces1
Overview
Mfr description
56792 CABLE, C13 IC 35' NTW