Motion
56797
Auger Cable -
MI ITEM #03348992
MFR #56797
Price$241.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Cable -
MI ITEM #03348992
MFR #56797

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$241.55/each

Specifications

Dimensions

  • Connection Size
    3/4 in
  • Diameter
    5/16 in
  • Drain Line Inner Diameter
    3/4 in to 1-1/2 in
  • Length
    35 ft

Details

  • Cable Type
    Inner Core
  • For Use With
    K-3800
  • Material
    Steel
  • Number Of Pieces
    1

Overview

Mfr description
56797 CABLE, C23 IC 35' NTW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought