Overview
Mfr description
57592 HOLE CUTTER, HC450 120V
Specifications
- TypeCutting Tool
- For Use WithHole Cutter
- Material CutSteel
- Size1-1/4 to 8 (Pipe Diameter) in, 11-1/2 (Height) in, 17 (Length) in, 17 (Width) in, 4-3/4 (Hole Cutting Capacity) in, 5/8 (Chuck Size) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data