Motion
58192
Auger Cable -
MI ITEM #03349061
MFR #58192
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Cable -
MI ITEM #03349061
MFR #58192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    5/8 in
  • Diameter
    5/16 in
  • Drain Line Inner Diameter
    3 in to 6 in
  • Length
    100 ft

Details

  • Cable Type
    Hollow Core
  • For Use With
    K-6200
  • Material
    Steel
  • Number Of Pieces
    1

Overview

Mfr description
58192 CABLE, C24 HC 5/8 X 100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought