Motion
58960
Drum Auger -
MI ITEM #03349179
MFR #58960
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Auger -
MI ITEM #03349179
MFR #58960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58960 K50-4 115V 50/60HZ COMB 4
  • Sink, shower and floor drain machine
  • Unique, easy-to-use, instant-acting cable clutch maximizes operator control
  • Pull handle down and cable spins at 400 rpm, release handle and cable stops immediately
  • Cleans 1-1/4" to 4" lines up to 100' using sections of 5/8" cable
  • Equipped with an A-17 adapter (sold separately) it runs up to 50' of 5/16" or 35' of 3/8" continuous length cable for 3/4" to 2" lines
  • Includes A-30 cable kit

Specifications

  • Weight
    62.00 lbs
  • Application
    For Cleaning Sink, Lavatory and Floor Drains
  • Cord Type
    Corded
  • Hz
    50-60
  • Standards Met
    UL and CSA
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text