Motion
59787
Toilet Auger -
Mi Item #03349367
MFR #59787
Price$127.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Auger -
Mi Item #03349367
MFR #59787

Mfr description
59787 AUGER, K3 CLOSET
  • Plated and Clear-coated Guide Tube with Vinyl Bowl Protector
  • Negotiates Water-conserving Toilets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.23/each

Specifications

Dimensions

  • Weight
    4.25 lbs

Details

  • Cable Type
    Compression Wrapped Inner Core
  • Handle Type
    Slip-Resistant, Ergonomically Designed
  • Type
    Duct Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)