1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
59812
Spinner Ratchet, Overall Length: 8mm, Material: Plastic
MI ITEM #
03349375
MFR #
59812
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
RIDGID TOOL 59812
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
59812
Spinner Ratchet, Overall Length: 8mm, Material: Plastic
MI ITEM #
03349375
MFR #
59812
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
59812 SPINNER, HAND K26
Specifications
Overall Length
8 mm
Material
Plastic
Weight
8.75 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data