Motion
62270
Auger Cable -
MI ITEM #03349920
MFR #62270
Price$85.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Cable -
MI ITEM #03349920
MFR #62270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.43/each

Specifications

Dimensions

  • Connection Size
    5/8 in
  • Diameter
    5/16 in
  • Drain Line Inner Diameter
    1-1/4 in to 3 in
  • Length
    7-1/2 ft

Details

  • Cable Type
    Sectional
  • For Use With
    K-50
  • Material
    Steel
  • Number Of Pieces
    1

Overview

Mfr description
62270 CABLE, C8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought