Motion
62362
Tongue & Groove Adjustable Joint Pliers - 16 in OAL, Cushion Grip Grip, Tongue & Groove
MI ITEM #03349933
MFR #62362
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - 16 in OAL, Cushion Grip Grip, Tongue & Groove
MI ITEM #03349933
MFR #62362

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62362 PLIERS, 16" TONGUE & GROOVE

Specifications

  • Adjustment Type
    Tongue & Groove
  • Overall Length
    16 in
  • Handle Style
    Cushion Grip
  • Includes Cutter
    Cutter Not Included
  • Jaw Surface Style
    Serrated
  • Maximum Jaw Opening
    4-1/4 in
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Weight
    3.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text