Motion
63005
Tube, Pipe or Conduit Cutter -
MI ITEM #03350053
MFR #63005
Price$47.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
MI ITEM #03350053
MFR #63005

Mfr description
63005 CUTTER, T205 GREASE C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.00/each

Specifications

Dimensions

  • Tube Diameter Range
    1-3/8 in
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)