1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
64642
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 36", Base Motion Type: Stationary, Color: Red
Mi Item #
03350342
MFR #
64642
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
RIDGID TOOL 64642
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
64642
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 36", Base Motion Type: Stationary, Color: Red
Mi Item #
03350342
MFR #
64642
Mfr description
64642 STAND, R99 ADJ ROLLER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
34 in
Details
Base Motion Type
Stationary
Color
Red
Gripping Style
Yoke
Maximum Pipe Capacity
36 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items