Motion
66947
Power Threader - 1/2 to 2 in Pipe Size, 38 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone Type, 115 V
MI ITEM #03350812
MFR #66947
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Threader - 1/2 to 2 in Pipe Size, 38 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone Type, 115 V
MI ITEM #03350812
MFR #66947

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Range
    1/4 to 2 in
  • Pipe Range
    1/2 to 2 in
  • Weight
    159.00 lbs

Details

  • Accessories Included
    916 Groover Adapter Bracket, Gearhead Motor Grease, Nipple Chuck
  • Cutter Type
    Wheel Cutter
  • Foot Switch
    Foot Switch Included
  • Reamer Type
    5- Flute Cone
  • Reversible Motor
    Reversible
  • Spindle Speed
    38 rpm
  • Switch Type
    For/Off/Rev
  • Voltage
    115 V

Overview

Mfr description
66947 300 COMPACT 115V 1/2-2 25-60HZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought