1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
71722
Drum Augers, Maximum Auger Diameter: 2-1/2", Minimum Auger Diameter: 3/4", Motor Horsepower: 1/8hp
MI ITEM #
03351376
MFR #
71722
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
RIDGID TOOL 71722
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
71722
Drum Augers, Maximum Auger Diameter: 2-1/2", Minimum Auger Diameter: 3/4", Motor Horsepower: 1/8hp
MI ITEM #
03351376
MFR #
71722
Mfr description
71722 K40G-PF 115V W/PWR FD GH
Dual feed keeps hands off cable, advances and retrieves with push of a lever
Reduces job time by 25%
Dual position sits flat on the floor, countertop, or tips onto its back for easy access to elevated drains
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Maximum Auger Diameter
2-1/2 in
Minimum Auger Diameter
3/4 in
Weight
35.52 lbs
Details
Drum Capacity
35 ft x 5/16"
Includes Wheels
No Wheels
Motor Horsepower
1/8 hp
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items