1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
72327
Oil Can or Hand-Held Oiler, Capacity: 2-1/4lb, Spout Type: Rigid
Mi Item #
03351455
MFR #
72327
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Oil Funnels, Cans and Hand-Held Oilers
RIDGID TOOL 72327
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
72327
Oil Can or Hand-Held Oiler, Capacity: 2-1/4lb, Spout Type: Rigid
Mi Item #
03351455
MFR #
72327
Mfr description
72327 GUN, W/HOSE #4 PUMP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
55.0000 in
Weight
2.00 lbs
Details
Capacity
2-1/4 lbs
Spout Type
Rigid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items