Specifications
Dimensions
- Weight1.03 lbs
Details
- Accessory TypeFilter
- Filter ApplicationWet/Dry Pick-up
- Filter TypeCartridge Filter
- For Use WithWD0640, WD1250, WD1670
- Product TypesVacuum Filter
- UPC_NO0095691729521
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)