Motion
74047
Cutting Oil - Type: Cutting, 5 gal, Can
Mi Item #03351634
MFR #74047
Price$507.58/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 5 gal, Can
Mi Item #03351634
MFR #74047

Mfr description
74047 OIL, 5 GAL S.S. THREADING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$507.58/pa

Specifications

Dimensions

  • Boiling Point
    -44 °C
  • Container Size
    5 gal (US)
  • Overall Weight
    42 lbs
  • Weight
    41.60 lbs

Details

  • Additional Applications
    Threading
  • Color
    Red
  • Container Type
    Can
  • Flash Point
    -20.2 °F
  • Food Grade
    No
  • Form
    Liquid
  • Manufacturer Upc Number
    0095691740472
  • Material Application
    Metals
  • Oil Type
    Cutting
  • Product Type
    Cutting & Threading Oils
  • Scent
    Mild
  • Series
    Extreme Performance
  • Trade Name/Number
    Ridgid Extreme Performance
  • Type
    Cutting
  • UPC_NO
    0095691740472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)