Overview
Mfr description
75557 WHEEL, CUTTER E4266 HWS F/HNGD
- Sold in Package of 4
Specifications
- TypeCutting Wheel
- For Use WithPipe Cutter
- Material CutSteel
- MaterialSteel
- Size0.665 (Blade Exposure) in
- Package Qty4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data