Motion
75992
Power Threader - 3/4 to 2 in Pipe Size
MI ITEM #03351972
MFR #75992
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Threader - 3/4 to 2 in Pipe Size
MI ITEM #03351972
MFR #75992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Range
    3/4 to 2 in
  • Weight
    52.80 lbs

Details

  • Accessories Included
    1 in Mueller 110, 1-1/2 in Mueller 110, 11/16 in Ratchet Wrench, 2 in Mueller 110, 3/4 in Mueller 110, CTS 1 in Female, CTS 11/2 in Female, CTS 11/4 in Female, CTS 2 in Female, CTS 3/4 in Female, Coupon Retaining 1/4 in Pilot, Coupon Retaining 3/8 in Pilot, Large Hole Saw Arbor Assembly, Large Shaft Extension for 1-5/16 in to 1-3/4 in Hole Saws, NPT 1 in Male, NPT 11/2 in Male, NPT 11/4 in Male, NPT 2 in Male, NPT 3/4 in Male, RT 3422 Tool Box, Small Hole Saw Arbor for 5/8 in to 1-3/16 in Hole Saws, Small Shaft Extension for 5/8 in to 1-13/16 in Hole Saws
  • Foot Switch
    Foot Switch Not Included
  • Reversible Motor
    Reversible

Overview

Mfr description
75992 SET RT3422 3/4-2 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought