Motion
84097
Threading Machine - 1/2 to 2 in Pipe Size, 16/46/58 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone Type, 115 V
Mi Item #03352807
MFR #84097
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threading Machine - 1/2 to 2 in Pipe Size, 16/46/58 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone Type, 115 V
Mi Item #03352807
MFR #84097

Mfr description
84097 535A 115V NPT THREADER
  • Automatic chuck.
  • Can be used with geared threader Model 141.
  • Uses Model 816/817 semi-automatic, Model 815A self-opening or Model 811A quick-opening die heads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Range
    5/16 to 2 in
  • Pipe Range
    1/2 to 2 in
  • Weight
    358.00 lbs

Details

  • Accessories Included
    Wheel-Type Cutter
  • Amperage
    20 A
  • Cutter Type
    Wheel Cutter
  • Foot Switch
    Foot Switch Not Included
  • Reamer Type
    5- Flute Cone
  • Reversible Motor
    Reversible
  • Spindle Speed
    16/46/58 rpm
  • Switch Type
    For/Off/Rev
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)