Motion
86912
Adjustable Wrench - 10 in Overall Length, Alloy Steel Material, Cobalt Plated Finish, Plain Handle, 1.1250 in Maximum Jaw Capacity
Mi Item #03352966
MFR #86912
Price$84.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 10 in Overall Length, Alloy Steel Material, Cobalt Plated Finish, Plain Handle, 1.1250 in Maximum Jaw Capacity
Mi Item #03352966
MFR #86912

Mfr description
86912 WRENCH, 10" ADJUSTABLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.70/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    0.90 lbs, 0.9

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Alloy Steel
  • Finish Coating
    Cobalt Plated
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    1.1250 in
  • Measurement Scale
    Scale Included
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)