Motion
86932
Adjustable Wrench - 24 in Overall Length, Alloy Steel Material, Cobalt Plated Finish, Plain Handle, 2.4375 in Maximum Jaw Capacity
MI ITEM #03352970
MFR #86932
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 24 in Overall Length, Alloy Steel Material, Cobalt Plated Finish, Plain Handle, 2.4375 in Maximum Jaw Capacity
MI ITEM #03352970
MFR #86932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86932 WRENCH, 24" ADJUSTABLE

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    24 in
  • Maximum Jaw Capacity
    2.4375 in
  • Body Material
    Alloy Steel
  • Handle Style
    Plain
  • Measurement Scale
    Scale Included
  • Weight
    7.00 lbs
  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Cobalt Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought