Motion
87582
Auger Cable -
MI ITEM #03353049
MFR #87582
Price$493.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Cable -
MI ITEM #03353049
MFR #87582

Mfr description
87582 CABLE, C32 IW 3/8 X 75'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$493.95/each

Specifications

Dimensions

  • Connection Size
    3/8 in
  • Diameter
    3/8 in
  • Drain Line Inner Diameter
    1-1/2 in to 2-1/2 in
  • Length
    75 ft

Details

  • Cable Type
    Solid Core
  • For Use With
    K-3800
  • Material
    Steel
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)