Motion
89405
Auger Cable -
Mi Item #03353316
MFR #89405
Price$292.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Cable -
Mi Item #03353316
MFR #89405

Mfr description
89405 CABLE, C22
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.80/each

Specifications

Dimensions

  • Connection Size
    3/4 in
  • Diameter
    5/16 in
  • Drain Line Inner Diameter
    3/4 in to 1-1/2 in
  • Length
    50 ft

Details

  • Cable Type
    Hollow Core
  • For Use With
    K-45
  • Material
    Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)