1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
89440
Pipe Wrench - 18 in OAL, 2-1/2 in Max Jaw Capacity, Offset Head Angle, Standard Adjustment Type
Mi Item #
03353319
MFR #
89440
Price
$269.23
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
RIDGID TOOL 89440
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
89440
Pipe Wrench - 18 in OAL, 2-1/2 in Max Jaw Capacity, Offset Head Angle, Standard Adjustment Type
Mi Item #
03353319
MFR #
89440
Mfr description
89440 WRENCH, OFFSET 18 HD
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$269
.23
/each
Add to Cart
Specifications
Dimensions
Head Angle
Offset
Overall Length
18 in
Weight
6.50 lbs
Details
Adjustment Type
Standard
Handle Style
I-Beam
Jaw Type
Hook
Maximum Jaw Capacity
2-1/2 in
UPC_NO
0095691894403
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items