1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
90117
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #
03353356
MFR #
90117
Price
$204.00
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
RIDGID TOOL 90117
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
90117
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #
03353356
MFR #
90117
Mfr description
90117 WRENCH, E914 ALUMINUM END
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$204
.00
/each
Add to Cart
Specifications
Dimensions
Head Angle
Straight
Overall Length
14 in
Weight
2.10 lbs
Details
Adjustment Type
Standard
Handle Style
I-Beam
Jaw Type
Hook
Material
Aluminum
Maximum Jaw Capacity
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items