Motion
90127
Pipe Wrenches - 24 in OAL, 3 in Max Jaw Capacity, End Style Head Angle, Aluminum, Cast Iron Material, Standard Adjustment Type
Mi Item #03353359
MFR #90127
Price$398.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrenches - 24 in OAL, 3 in Max Jaw Capacity, End Style Head Angle, Aluminum, Cast Iron Material, Standard Adjustment Type
Mi Item #03353359
MFR #90127

Mfr description
90127 WRENCH, E924 ALUMINUM END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.68/each

Specifications

Dimensions

  • Head Angle
    End Style
  • Overall Length
    24 in
  • Weight
    5.30 lbs

Details

  • Adjustment Type
    Standard
  • Material
    Aluminum, Cast Iron
  • Maximum Jaw Capacity
    3 in
  • UPC_NO
    0095691901279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)