Motion
91142
Automatic Threading Machine - 1/8 to 2 in Pipe Size, 16/46/58 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone Type, 115 V
MI ITEM #03353504
MFR #91142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automatic Threading Machine - 1/8 to 2 in Pipe Size, 16/46/58 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone Type, 115 V
MI ITEM #03353504
MFR #91142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Range
    5/16 to 2 in
  • Pipe Range
    1/8 to 2 in
  • Weight
    341.00 lbs

Details

  • Accessories Included
    Wheel-Type Cutter
  • Amperage
    20 A
  • Cutter Type
    Wheel Cutter
  • Foot Switch
    Foot Switch Not Included
  • Manufacturer Upc Number
    0095691911421
  • Reamer Type
    5- Flute Cone
  • Reversible Motor
    Reversible
  • Spindle Speed
    16/46/58 rpm
  • Switch Type
    For/Off/Rev
  • Voltage
    115 V

Overview

Mfr description
91142 535 PLATFORM MACH LESS/DH & DIES
  • Automatic Chuck
  • 3-Speed (16/46/58 RPM) Transmission
  • Large 1.75 Gallon Oil Reservoir
  • 100% Greater Chip Tray Capacity
  • Generous Top Cover Area For Keeping Tools and Fittings Handy
  • High Clearance Carriage
  • Can Be Used with Geared Threader Model 141
  • Uses Model 816/817 Semi Automatic, Model 815A Self Opening orModel 811A Quick Opening Die Heads
  • CSA Approved
  • Approved to UL Standards (NRTLC
  • Dies Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought