Specifications
Dimensions
- Weight0.28 lbs
Details
- For Use WithC-24, C-24HC, C-24HD, C-25, C-25HD, C-26, C-26HD, C-27, C-27HC, C-27HD
- MaterialSteel
- Number Of Blades1
- Number Of Pieces1
- Part TypeSpade Cutter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)