Motion
92670
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 3/4 to 4", Chain Length: 22-1/2", Overall Length: 37"
Mi Item #03353741
MFR #92670
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 3/4 to 4", Chain Length: 22-1/2", Overall Length: 37"
Mi Item #03353741
MFR #92670

Mfr description
92670 TONG, CHAIN 3231 3/4-4" DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Length
    22-1/2 in
  • Overall Length
    37 in

Details

  • Adjustment Type
    Chain Tongs
  • Handle Style
    Plain
  • Jaw Capacity
    3/4 to 4 in
  • Jaw Type
    Chain
  • Maximum Jaw Capacity
    3/4 in
  • Minimum Jaw Capacity
    4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)