1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
92675
Strap or Chain Wrench, Jaw Type: Chain, Chain Length: 32", Overall Length: 44"
Mi Item #
03353743
MFR #
92675
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Strap and Chain Wrenches
RIDGID TOOL 92675
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
92675
Strap or Chain Wrench, Jaw Type: Chain, Chain Length: 32", Overall Length: 44"
Mi Item #
03353743
MFR #
92675
Mfr description
92675 TONG, CHAIN 3233 1-6" DE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Chain Length
32 in
Overall Length
44 in
Details
Jaw Type
Chain
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items