Motion
92680
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 1-1/2 to 8", Chain Length: 40-1/2", Overall Length: 50"
Mi Item #03353745
MFR #92680
Price$1,843.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 1-1/2 to 8", Chain Length: 40-1/2", Overall Length: 50"
Mi Item #03353745
MFR #92680

Mfr description
92680 TONG, CHAIN 3235 1 1/2-8 DE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,843.68/each

Specifications

Dimensions

  • Chain Length
    40-1/2 in
  • Overall Length
    50 in

Details

  • Adjustment Type
    Chain Tongs
  • Handle Style
    Plain
  • Jaw Capacity
    1-1/2 to 8 in
  • Jaw Type
    Chain
  • Maximum Jaw Capacity
    1-1/2 in
  • Minimum Jaw Capacity
    8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)