Motion
97212
Tube, Pipe or Conduit Cutter -
Mi Item #03354504
MFR #97212
Price$154.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #03354504
MFR #97212

Mfr description
97212 CUTTER, 15 SI TUBING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.00/each

Specifications

Dimensions

  • Length
    8.8
  • Tube Diameter Range
    3/16 to 1-1/8 in
  • Weight
    1.50 lbs, 1.5

Details

  • Tube Materials
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)