Motion
97452
Tight-Access Wrench - 9/16 x 15/16 in, Tight-Access Type, Double End
MI ITEM #03354519
MFR #97452
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access Wrench - 9/16 x 15/16 in, Tight-Access Type, Double End
MI ITEM #03354519
MFR #97452

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
97452 WRENCH, ONE STOP 2002

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    9/16 x 15/16 in
  • Handle Style
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought