Specifications
Dimensions
- Weight0.90 lbs
Details
- Accessory TypeFilter
- Filter ApplicationWet/Dry Pick-up
- Filter DesignationHEPA
- Filter TypeCartridge Filter
- Includes1 filter per package
- Product TypesVacuum Filter
- UPC_NO0095691974570
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)