Motion
9688VM
Flex Plus® General Purpose Work Gloves - Medium Size, Latex Coated, Hook & Loop Cuff, Cotton, Polyester Material
MI ITEM #03354862
MFR #9688VM
List Price$6.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flex Plus® General Purpose Work Gloves - Medium Size, Latex Coated, Hook & Loop Cuff, Cotton, Polyester Material
MI ITEM #03354862
MFR #9688VM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.79/pr for your price

Overview

Mfr description
9688VM FLEX PLUS GRAY W/BLACK LATEX 10

Specifications

  • Glove Size
    M or Size 8
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Hook & Loop
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black, Grey
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Coating Material
    Latex
  • Product Line
    Flex Plus
  • Description Keyword
    Unlined
  • UPC_NO
    30451439688863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought