Motion
1.16.13 D 06 BN4

HYDAC CORP
1.16.13 D 06 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron, 91 gpm Max Flow
Mi Item #03354953
MFR #1.16.13 D 06 BN4
Price$456.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.16.13 D 06 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron, 91 gpm Max Flow
Mi Item #03354953
MFR #1.16.13 D 06 BN4

Mfr description
1.16.13 D 06 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.80/each

Specifications

Dimensions

  • Element Size
    1.16.13
  • Inside Diameter
    1.5040 in,38.20 mm
  • Length
    12.9 in
  • Outside Diameter
    3 in
  • Overall Length
    13 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Maximum Flow Rate
    91 gpm
  • Maximum Operating Pressure
    290 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)