Motion
STBC212
T-Bolt Clamp - 1.964 in Min Dia., 2.182 in Max Dia., Stainless Steel Material
Mi Item #03354973
MFR #STBC212
Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Bolt Clamp - 1.964 in Min Dia., 2.182 in Max Dia., Stainless Steel Material
Mi Item #03354973
MFR #STBC212

Mfr description
STBC212 T-BOLT CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.25/each

Specifications

Dimensions

  • Band Diameter
    2.182 in
  • Maximum Diameter
    2.182 in
  • Minimum Diameter
    1.964 in
  • Width
    3/4 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)