Motion
8GTR-1440-36

CONTINENTAL
8GTR-1440-36

8GTR-1440-36 FALCON
MI ITEM #03355001
MFR #8GTR-1440-36
Price$230.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8GTR-1440-36

8GTR-1440-36 FALCON
MI ITEM #03355001
MFR #8GTR-1440-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.02/each

Specifications

Dimensions

  • Overall Width  
    36 mm
  • Pitch
    8 mm
  • Pitch Length
    1440 mm

Details

  • Belt Type
    8GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    180
  • Reinforcing Cord Material
    Aramid

Overview

Mfr description
1440-G8M-36-S SYNCHROFORCE SUPREME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought