Motion
2101014599
2101014599
MI ITEM #03355081
MFR #2101014599
Price$78.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2101014599
MI ITEM #03355081
MFR #2101014599

Mfr description
HA208-24U HANGER BEARING-1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.68/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Overall Width  
    49 mm

Details

  • Housing Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)