Motion
MUP006
Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, ZDC Alloy with Electroless Chromate Finish Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #03355108
MFR #MUP006
Price$201.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, ZDC Alloy with Electroless Chromate Finish Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #03355108
MFR #MUP006

Mfr description
MUP006 30MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.61/each

Specifications

Dimensions

  • Base To Bore Centerline
    36 mm
  • Base Width
    26 mm
  • Bolt Center To Center Length
    106 mm
  • Bolt Size
    M10
  • Bore Diameter
    30 mm
  • Overall Height
    70 mm
  • Overall Length
    132 mm
  • Overall Width
    33 mm

Details

  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Electroless Chromate Finish
  • Housing Material
    ZDC Alloy
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1150 kgf
  • Radial Static Load Capacity
    675 kgf
  • Replacement Bearing
    MU006
  • Seal Type
    Contact/Lip
  • Series
    MUP000
  • UPC_NO
    0808250188529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)