Motion
KM-064
Retaining Nut - M32 X 1.5 Thread Size, 48 mm OD, 40 mm Face Dia., 8 mm Width, Carbon Steel
MI ITEM #03355111
MFR #KM-064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M32 X 1.5 Thread Size, 48 mm OD, 40 mm Face Dia., 8 mm Width, Carbon Steel
MI ITEM #03355111
MFR #KM-064

Mfr description
KM-064 METRIC LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    64 kN
  • Face Diameter  
    40 mm
  • Outside Diameter  
    48 mm
  • Overall Width
    8 mm
  • Thread Size  
    M32 X 1.5

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-064
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)