Motion
1752701
OSG Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #03355130
MFR #1752701
List Price$69.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #03355130
MFR #1752701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.30/each for your price

Overview

Mfr description
1/4-28 H3 VC10 EXO BLK TAP 1752701

Specifications

  • Material
    PM High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Modified Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    15 °
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNF
  • Overall Length
    2-1/2 in
  • Series
    313
  • Shank Diameter
    0.255 in
  • Thread Size
    1/4 – 28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text