Motion
17535013

OSG USA INC
17535013

Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 1/2 – 20 Thread Size, UNF
MI ITEM #03355131
MFR #17535013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
17535013

Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 1/2 – 20 Thread Size, UNF
MI ITEM #03355131
MFR #17535013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TAP 1/2 20 BTM SLOW SPRH OXDCTD 17535013

Specifications

  • Material
    PM High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Modified Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    15 °
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNF
  • Overall Length
    3-3/8 in
  • Series
    313
  • Shank Diameter
    0.367 in
  • Thread Size
    1/2 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text