Motion
1752401
OSG Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, #10 – 24 Thread Size, UNC
MI ITEM #03355135
MFR #1752401
List Price$63.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, #10 – 24 Thread Size, UNC
MI ITEM #03355135
MFR #1752401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.13/each for your price

Overview

Mfr description
1752401 10-24 H3 3RX SEMI-BOTT EXOTAP VC

Specifications

  • Material
    PM High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Modified Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    15 °
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNC
  • Overall Length
    2-3/8 in
  • Series
    313
  • Shank Diameter
    0.194 in
  • Thread Size
    #10 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text