Motion
29338
Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 4 Flutes, 3/4 – 16 Thread Size, UNF
MI ITEM #03355137
MFR #29338
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 4 Flutes, 3/4 – 16 Thread Size, UNF
MI ITEM #03355137
MFR #29338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    4-1/4 in
  • Shank Diameter
    0.59 in
  • Thread Size
    3/4 – 16

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    4
  • Series
    290
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF

Overview

Mfr description
3/4-16 BTM COATED TAP 29338

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought