Motion
1753001
OSG Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #03355138
MFR #1753001
Price$87.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #03355138
MFR #1753001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$87.47/each

Specifications

Dimensions

  • Helix Angle
    15 °
  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.381 in
  • Thread Size
    3/8 – 16

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    PM High Speed Steel
  • Number Of Flutes  
    3
  • Series
    313
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
3/8-16 BTM SPIRAL TAP 1753001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought