Motion
1012500
OSG Hand Tap - 102 Series, High Speed Steel Material, Bright Finish, 3 Flutes, #4 – 48 Thread Size, UNF, Right Hand Direction
MI ITEM #03355140
MFR #1012500
List Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Hand Tap - 102 Series, High Speed Steel Material, Bright Finish, 3 Flutes, #4 – 48 Thread Size, UNF, Right Hand Direction
MI ITEM #03355140
MFR #1012500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.35/each for your price

Overview

Mfr description
4-48 PLUG TAP 1012500

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #4 – 48
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    1-7/8 in
  • Shank Diameter
    0.141 in
  • Series
    102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text