Motion
1757901
OSG Spiral Point Tap - 312 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 5/16 – 24 Thread Size, UNF
Mi Item #03355142
MFR #1757901
Price$69.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 312 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 5/16 – 24 Thread Size, UNF
Mi Item #03355142
MFR #1757901

Mfr description
5/16-24 PLUG TAP 1757901
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.75/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.318 in
  • Thread Size
    5/16 – 24

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    PM High Speed Steel
  • Number Of Flutes  
    3
  • Series
    312
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)