Motion
1757101
OSG Spiral Point Tap - 312 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #5 – 40 Thread Size, UNC
MI ITEM #03355143
MFR #1757101
List Price$56.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 312 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #5 – 40 Thread Size, UNC
MI ITEM #03355143
MFR #1757101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.53/each for your price

Overview

Mfr description
5-40 PLUG TAP 1757101

Specifications

  • Material
    PM High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    1-15/16 in
  • Thread Standard
    UNC
  • Series
    312
  • Shank Diameter
    0.141 in
  • Thread Size
    #5 – 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text