Motion
140101
EXOTAP Spiral Flute Tap - 313NI Series, PM High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, #6 – 32 Thread Size, UNC
MI ITEM #03355144
MFR #140101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXOTAP Spiral Flute Tap - 313NI Series, PM High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, #6 – 32 Thread Size, UNC
MI ITEM #03355144
MFR #140101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    10 °
  • Overall Length
    2 in
  • Shank Diameter
    0.141 in
  • Thread Size
    #6 – 32

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    PM High Speed Steel
  • Number Of Flutes  
    3
  • Series
    313NI
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC

Overview

Mfr description
6-32 1-2TH CHAMF TITANIUM TAP 0140101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought